Shop All Extra Wire Shelves
Econoco
Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK
Mfr # P3STG24C
Zoro # G8877246
product price: $84.39
/pk 3, $28.13/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3STG24C
- Zoro # G8877246
- UPC # 818703008427
- Country of Origin China
- Category Extra Wire Shelves
Details
Color | Chrome |
Item | Wire Slatgrid Panel,Chrome,2ft.x4ft.,PK3 |
Description
Wire Slatgrid Panel,Chrome,2ft.x4ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Post, Z-Line 60 In Gray (EUR-60)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 3" H x 18 in W (124-95-24-IND)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- ENPAC Funnel, Injection Molded, 26inDia, Yellow (3004-YE)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- Econoco Extra Wire Shelves