Shop All Extra Wire Shelves
Econoco
Wire Slatgrid Panel 1ft. x 5ft., White, 3PK
Mfr # P3WTE15
Zoro # G8877447
original price:
$56.95
6% off
new price: $53.15
/pk 3, $17.72/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3WTE15
- Zoro # G8877447
- UPC # 818703006317
- Country of Origin China
- Category Extra Wire Shelves
Details
Color | White |
Item | Wire Slatgrid Panel,White,1ft. x5ft.,PK3 |
Description
Wire Slatgrid Panel,White,1ft. x5ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 6Galv DBL ANG Hook (N180-038)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black (ALEGR364818BL)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Clear (QSB208CL)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- Econoco Extra Wire Shelves