Shop All Wire Shelf Units
Econoco
Wire Shelf, 24"D x 60"W, Orange
Mfr # RZK8SLFO
Zoro # G3363633
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 24"
- Color Orange
- Finish Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RZK8SLFO
- Zoro # G3363633
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Details
Item | Orange Metal Wire Shelf for RZK8RNG Z-Ra |
Color | Orange |
Finish | Orange |
Description
Our wire grid shelf is great for transporting extra cartons of inventory easily.Installs simply to an RZK8RNG,with no tools required.The shelf folds up when not in use.Measures approximately 60 long x 24 wide.Same orange finish as the base of the RZK8RNG ZRack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5PT)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- JOHN STERLING 10 IN Black Elegante Shelf Bracket (RP-0053-10BK)
- TECHNIBILT SHELVING SYSTEMS MED-SD Unit, w/Casters, 4-Shelf, 18x36x70 (MED-SD836CH)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-1830LD)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR7-532BL)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H (24243ESD2)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- Econoco Wire Shelf Units