Shop All Wire Shelf Units
Econoco
Wire Shelf, 24"D x 60"W, Black
Mfr # RZK8SLFB
Zoro # G3363755
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60"
- Depth 24"
- Color Black
- Finish Epoxy Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RZK8SLFB
- Zoro # G3363755
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Details
Item | Black Metal Wire Shelf Add-On for RZK/8 |
Color | Black |
Finish | Epoxy Black |
Description
Black Metal Wire Shelf Add-On for RZK/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM245)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD6)
- 80/20 Inside Cor Connect Die Cast 90 Deg 15S (3368)
- BASCO Lid for EZ-E138 Container (EZ-E8DH)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- GLOBAL EQUIPMENT Nexel® Poly-Green® Wire Ledge, 42"W x 4"H (AL442G)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- GLOBAL EQUIPMENT Nexel® Additional Chrome Catheter Basket, 22"W x 4"L x 4"H (CB24C)
- METRO Wire Shelf, 24"D x 48"W, Green (2448NK3)
- Econoco Wire Shelving