Shop All Extra Wire Shelves
Econoco
Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK
Mfr # P3GW44
Zoro # G8877270
product price: $151.99
/pk 3, $50.66/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Color Chrome
- Height 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3GW44
- Zoro # G8877270
- UPC # 818703008403
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Height | 4 ft. |
Details
Color | Chrome |
Item | Wire Grid Panel, Chrome, 4 ft. x 4 ft., PK3 |
Description
Wire Grid Panel, Chrome, 4 ft. x 4 ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3286-5A-HG)
- 80/20 Base Plate, For 10 Series (2418)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-202YL)
- WALL CONTROL Industrial Pegboard, Green Metal Peg Boards, PK2 (35-IP-3232-GN)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- Econoco Wire Shelving