Shop All Extra Wire Shelves
Econoco
Wire Grid Panel 4 ft. x 4 ft., Black, 3PK
Mfr # P3BLK44
Zoro # G8877027
product price: $105.99
/pk 3, $35.33/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3BLK44
- Zoro # G8877027
- UPC # 818703008366
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Height | 4 ft. |
Details
Color | Black |
Item | Wire Grid Panel,Black,4 ft. x 4 ft.,PK3 |
Description
Wire Grid Panel,Black,4 ft. x 4 ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- ROMANOFF Stowaway 5in Letter Box with Lid, Red, PK2 (ROM16002)
- TRITON PRODUCTS 2-1/2 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81313)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., Black, 3PK (P3STG28B)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- DENDESIGNS 82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10 (DE589731)
- Econoco Wire Shelving