Shop All Extra Wire Shelves
Econoco
Wire Grid Panel 2 ft. x 8 ft., Black, 3PK
Mfr # P3BLK28
Zoro # G8877088
product price: $144.99
/pk 3, $48.33/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3BLK28
- Zoro # G8877088
- UPC # 818703006287
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Height | 8 ft. |
Details
Color | Black |
Item | Wire Grid Panel,Black,2 ft. x 8 ft.,PK3 |
Description
Wire Grid Panel,Black,2 ft. x 8 ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 6' WHT STL Closet Pole (0015-6WT)
- 80/20 Economy, T-Slot Cover, Gray, 15 S (2824)
- ECONOCO Pipeline Gloss White Shelf Brackets for Outrigger, PK2 (PSORKBWH)
- ZORO SELECT Cabinet Shelf (5-24C)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Black, 3PK (P3BLK25)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- Econoco Wire Shelving