Shop All Extra Wire Shelves
Econoco
Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK
Mfr # P3GW25
Zoro # G8877115
product price: $91.45
/pk 3, $30.48/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3GW25
- Zoro # G8877115
- UPC # 841134106066
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Height | 5 ft. |
Details
Color | Chrome |
Item | Wire Grid Panel,Chrome,2 ft. x 5 ft.,PK3 |
Description
Wire Grid Panel,Chrome,2 ft. x 5 ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Black Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1BLACK)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1655MB)
- WALL CONTROL Slotted Tool Board Hook Kit, 13 Piece, Red (35-K-BASRD)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GGCS200)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- Econoco Wire Shelving