Econoco

Wire Grid Panel 2 ft. x 4 ft., Chrome, 3PK (Discontinued)


This Product is Discontinued
Shop for all Extra Wire Shelves

Key Features

  • Color Chrome
  • Height 4 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4 ft.

Details

Item Wire Grid Panel,Chrome,2 ft. x 4 ft.,PK3
Color Chrome

Description

Wire Grid Panel,Chrome,2 ft. x 4 ft.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products