Shop All Wire Shelf Accessories
Econoco
Wire Cap Display, 10-3/4"L, White, 8PK
Mfr # EWH/CAP
Zoro # G3851587
product price: $32.49
/pk 8, $4.06/ea
Sold in multiples of 4 for $129.96
$129.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Semi Gloss
- Gauge 16 ga
- Material Steel
- Overall Depth 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EWH/CAP
- Zoro # G3851587
- UPC # 841134102464
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 10 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 8 1/2 in |
Length | 10-3/4" |
Height | 2-3/4" |
Width | 8-1/2" |
Overall WxDxH | 8 1/2 in x 10 3/4 in x 2 3/4 in |
Details
Item | Wire Cap Display |
Color | White |
Finish | Semi Gloss |
Gauge | 16 ga |
Material | Steel |
Load Capacity | 10 lb |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
Description
Wire Cap Display, Steel, Semi Gloss, White, Load Capacity 10 lb, Overall Depth 10 3/4 in, Overall Height 2 3/4 in, Overall Width 8 1/2 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS BUCKET CADDY LID (T60105)
- PELICAN Pallet Cushion, Blue, PK96 (SKID MATE)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- ECONOCO Linea Collection Add-On Hang Bar for und (LNWUSHLFAH)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- GLOBAL EQUIPMENT Polypropylene 2" Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter (B700379)
- BOTT LTD Bott 14011018 Power Tool Holders For Perfo Panels - Package Of 5 - 2-3/8" Dia. (14011018)
- ALERA Wire Shelves, 18"D x 48"W, 2 Shelves, Black (ALESW584818BL)
- TECHNIBILT SHELVING SYSTEMS Supply/Accessory Basket, 7x15x7 (HB715)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- ZORO SELECT Wire Shelf 48"x24", Chrome (5GRY9)
- Econoco Wire Shelving