Shop All Wire Shelf Accessories
Econoco
Wire Cap Display, 10-3/4"L, Silver, 8PK
Mfr # SW/CAP
Zoro # G3851578
product price: $39.15
/pk 8, $4.89/ea
Sold in multiples of 4 for $156.60
$156.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Gauge 16 ga
- Material Steel
- Overall Depth 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/CAP
- Zoro # G3851578
- UPC # 818703009486
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 10 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 8 1/2 in |
Height | 2-3/4" |
Length | 10-3/4" |
Width | 8-1/2" |
Details
Item | Wire Cap Display |
Color | Silver |
Finish | Chrome |
Gauge | 16 ga |
Material | Steel |
Shelving Type | Add-On |
Load Capacity | 35 lb |
Used with Display Type | Slatwall |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
Wire Cap Display, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 10 3/4 in, Overall Height 2 3/4 in, Overall Width 8 1/2 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 4inW x 12inD x 4-1/2inH, White (228173)
- AKRO-MILS Plastic Adjustment Clip, Wire Shelf, 4PK (AWCLIP4PK)
- NASHVILLE WIRE Folding Wire Container GJR5 32x20x21 1/2" Mesh Size 1000 Lb. Capacity (GJR5)
- R&B WIRE PRODUCTS Accessory Chrome Hanging Basket for Shelving Units (LC-ACCBSKT)
- QUANTUM STORAGE SYSTEMS Wire Shelving Add-On Kit, Gray (AD74-2448GY)
- METRO Foot Plate, Silver (9993Z.)
- GLOBAL EQUIPMENT Wire Mesh Service Window for 8' Security Room (603348)
- CAMCO FasTen Leveling Blocks w/T-Handle - 2x2 - Yellow 10-Pack (44512)
- Econoco Wire Shelving