Shop All Wire Shelf Accessories
Econoco
Wire Cap Display, 10-3/4"L, Black, 8PK
Mfr # EBL/CAP
Zoro # G3851605
product price: $37.39
/pk 8, $4.67/ea
Sold in multiples of 4 for $149.56
$149.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Semi Gloss
- Gauge 16 ga
- Material Steel
- Overall Depth 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EBL/CAP
- Zoro # G3851605
- UPC # 818703007260
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 10 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 8 1/2 in |
Width | 8-1/2" |
Height | 2-3/4" |
Length | 10-3/4" |
Details
Item | Wire Cap Display |
Color | Black |
Finish | Semi Gloss |
Gauge | 16 ga |
Material | Steel |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Load Capacity | 20 lb |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
Wire Cap Display, Steel, Semi Gloss, Black, Load Capacity 20 lb, Overall Depth 10 3/4 in, Overall Height 2 3/4 in, Overall Width 8 1/2 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Hook Assortment Kit, 46 Pc (5TPP0)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 68"H (703390-ORG)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- KEE SAFETY Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia. (133-D)
- ZORO SELECT Wire Shelf 24"x24", Chrome (5GRX5)
- CHADKO Translucent Shelf Liner 48 x 18 (GSM 6)
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- METRO Foot Plate (9993S)
- Econoco Wire Shelf Accessories