Shop All Shelving & Rack Accessories
Econoco
Video Shelf, Epoxy, Black, 6-1/2" H, 6PK
Mfr # BSK48V/B
Zoro # G3852156
product price: $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16 ga
- Material Steel
- Overall Depth 6 1/2 in
- Overall Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BSK48V/B
- Zoro # G3852156
- UPC # 841134101092
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 6 1/2 in |
Overall Height | 6 1/2 in |
Overall Width | 47 1/2 in |
Length | 47-1/2" |
Height | 6-1/2" |
Overall WxDxH | 47 1/2 in x 6 1/2 in x 6 1/2 in |
Details
Item | Video Shelf |
Color | Black |
Gauge | 16 ga |
Material | Steel |
Used with Display Type | Gridwall, Pegboard, Slatwall |
Thickness | 1/8" |
Load Capacity | 50 lb |
Finish | Epoxy Coated |
Shelving Type | Add-On |
For Display Type | Gridwall, Pegboard, Slatwall |
Shelf Adjustment Type | Fixed |
Description
Video Shelf, Steel, Epoxy Coated, Black, Load Capacity 50 lb, Overall Depth 6 1/2 in, Overall Height 6 1/2 in, Overall Width 47 1/2 in, Gauge 16 ga, For Display Type Gridwall, Pegboard, Slatwall, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30174YELLO)
- TRITON PRODUCTS 1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51119)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- ECONOCO Semi-Gloss Hook 1", Black, 96PK (EBL/H1)
- ECONOCO Grid Round 12", FaceOut, Chrome, 24PK (GW/11)
- ECONOCO Pipeline Adjustable Ballet Rack with 2 Cross Bars (PSBBCB2ADJ)
- ECONOCO Square Dump Bin 48", Chrome (GTC48/C)
- ECONOCO 4-Way Glass Connector, Chrome, 200PK (CON/4)
- ECONOCO Rack Rectangular Tubing Arms, 4-Way, Chrome (K13)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 48In (PK255ZC48)
- Econoco Shelving & Rack Accessories