Shop All Shelving & Rack Accessories
Econoco
Video Shelf, Epoxy, 23-1/2" L, White, 6PK
Mfr # BSK24V/W
Zoro # G3852165
product price: $102.99
/pk 10, $10.30/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16 ga
- Material Steel
- Overall Depth 6 1/2 in
- Overall Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BSK24V/W
- Zoro # G3852165
- UPC # 841134101085
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 6 1/2 in |
Overall Height | 6 1/2 in |
Overall Width | 23 1/2 in |
Height | 6-1/2" |
Length | 23-1/2" |
Overall WxDxH | 23 1/2 in x 6 1/2 in x 6 1/2 in |
Details
Item | Video Shelf |
Color | White |
Gauge | 16 ga |
Material | Steel |
Used with Display Type | Gridwall, Pegboard, Slatwall |
Load Capacity | 50 lb |
Thickness | 1/8" |
Shelving Type | Add-On |
Finish | Epoxy Coated |
Shelf Adjustment Type | Fixed |
For Display Type | Gridwall, Pegboard, Slatwall |
Description
Video Shelf, Steel, Epoxy Coated, White, Load Capacity 50 lb, Overall Depth 6 1/2 in, Overall Height 6 1/2 in, Overall Width 23 1/2 in, Gauge 16 ga, For Display Type Gridwall, Pegboard, Slatwall, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-12HG)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- EKENA MILLWORK 2 1/2"W x 18"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X18FWPBL)
- ECONOCO Straight Arm Satin Chrome, 16 ga., 24PK (RDW/12-SC)
- ECONOCO Pipeline 24 In. W Hangrail for Outrigg, PK2, PK 2 (PSORHB24)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- ECONOCO Grid Cubby Connector, Black, 100PK (GSC/B)
- ECONOCO Square Dump Bin 36", Black (GTC36/B)
- ECONOCO Grid 6", Hook, Chrome, 96PK (GW/H6)
- DEWALT 18 in. W X 6.5 in. H Drawer Kit Steel Black (41559)
- Econoco Shelving & Rack Accessories