Shop All Shelving & Rack Accessories
Econoco
U-Shaped Rectangular Hangrail, 10PK
Mfr # SW/R81
Zoro # G3851429
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 11 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # SW/R81
- Zoro # G3851429
- UPC # 818703009523
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 11 in |
Overall Height | 1 in |
Overall Width | 22 in |
Length | 22" |
Overall WxDxH | 22 in x 11 in x 1 in |
Details
Item | U-Shaped Rectangular Tubing Hangrail |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Slatwall Panels, Gondolas, Towers or Merchandisers |
Used with Display Type | Slatwall |
Load Capacity | 20 lb |
Shelving Type | Add-On |
Finish | Chrome |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
U-Shaped Rectangular Tubing Hangrail, Steel, Chrome, Silver, Load Capacity 20 lb, Overall Depth 11 in, Overall Height 1 in, Overall Width 22 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pail Lid, Polypropylene (56894)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB246BL)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- TRITON PRODUCTS 3 In. Double Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52319)
- ECONOCO Folding Dump Table, White (DT48/W)
- ECONOCO Square Tubing, Chrome, 96"L, PK5 (SQ8)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- ECONOCO Add-On Line Hook Chrome, 6" L, 96PK (XTW/H6)
- ECONOCO Splicer For 1-1/4" Round Tubing, 100PK (RY/SP)
- ECONOCO Tubing Waterfall 16"L, Black, Ball, 24PK (EBL/6B)
- Econoco Shelving & Rack Accessories