Shop All Shelving & Rack Accessories
Econoco
Tubing Waterfall Chrome, Silver, Ball, 24PK
Mfr # SW/6B
Zoro # G3851611
product price: $109.99
/pk 24, $4.58/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 16 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/6B
- Zoro # G3851611
- UPC # 818703009462
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 16 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 16" |
Overall WxDxH | 1/8 in x 16 in x 3 in |
Details
Item | Tubing Waterfall |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Used with Display Type | Slatwall |
Finish | Chrome |
Shelving Type | Add-On |
Load Capacity | 35 lb |
Includes | Ball Style |
Stop Type | Ball |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
Tubing Waterfall, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 16 in, Overall Height 3 in, Overall Width 1/8 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Includes Ball Style, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 23 5/8 in L, Blue (30084BLUE)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Gray (30287GREY)
- 80/20 Inside Cor Connect Die Cast 90 Deg 15S (3368)
- KNAPE & VOGT Shelf Prefinished 10X24In Oak (1980 OK 10X24)
- ECONOCO Tubing Waterfall, Chrome, 16"L, Cube, 24Pk (RR/7B)
- ECONOCO 5-Hook Waterfall Grid, White, 24PK (WTE/5H)
- ECONOCO Round Tubing 72"L, Silver, 17 ga., 10PK (RX6)
- ECONOCO L-Shaped Leg for Grid Panel, Black, 12PK (GL512/B)
- ECONOCO Add On Hook 12", Silver, 96PK (SW/H12)
- ECONOCO Grid 6", Hook, Chrome, 96PK (GW/H6)
- SIMPLE SPACES White Lid Storage Rack (JI-39W-3L)
- Econoco Shelving & Rack Accessories