Shop All Shelving & Rack Accessories
Econoco
Tubing Waterfall Chrome, Hook, 24PK
Mfr # TS/5H
Zoro # G3853827
product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # TS/5H
- Zoro # G3853827
- UPC # 841134109104
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1 in |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1 in x 12 in |
Details
Item | Tubing Waterfall |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Medium or Heavy Weigth Universal Slotted Standards and Surface Mounted Standards |
Shelving Type | Add-On |
Load Capacity | 25 lb |
Includes | Hook |
Finish | Chrome |
Used with Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 25 lb |
Slot Spacing | 1 in |
Slotted Standard Format | Single |
Product Type | Hook Waterfall |
For Display Type | Single Slotted Standards |
Duty Rating | Heavy Duty |
Description
Tubing Waterfall, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Hook Waterfall, Includes Hook, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- METRO Slanted Wire Shelf 18"W x 24"D (1824DNC-1PK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3951-3S-95)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- ECONOCO Poly Dispensing Rack 3 Roll (K30)
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- ECONOCO Single Slotted Standard 96"H, Black, 5PK (SSRIB8)
- HOME-COMPLETE Home-Complete HC-2101 Shoe Rack with 2 Shelves-Two Tiers for 12 Pairs (HC-2101)
- Econoco Shelving & Rack Accessories