Shop All Shelving & Rack Accessories
Econoco
Tubing Waterfall Chrome, 18in.L, Ball, 24PK
Mfr # TB/7B
Zoro # G3852585
product price: $112.99
/pk 24, $4.71/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 18 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # TB/7B
- Zoro # G3852585
- UPC # 841134108978
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 1 in |
Overall Width | 1 in |
Length | 18" |
Details
Item | Tubing Waterfall |
Color | Silver |
Gauge | 16 |
Material | Steel |
For Use With | 18 in Square Tubing |
Used with Display Type | Wall Mounted |
Finish | Chrome |
Load Capacity | 25 lb |
Includes | Ball Style |
Shelving Type | Add-On |
Description
Tubing Waterfall, Overall Depth 18 in, Overall Height 1 in, Overall Width 1 in, 25 lb Load Capacity, Steel, Silver, Chrome, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Fastener, For 25 Series (25-3895)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- 80/20 End Cap Black W/Push-Ins 1530/1530-Lite (2045-PLAIN)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS230YL)
- ECONOCO Faceout 12", Matte, 24PK (RH12/MAB)
- ECONOCO Rectangular Tubing 48" L, Chrome, 10PK (RE4)
- ECONOCO Round Tubing 144" L, 1-1/4" W, 5PK (RY12)
- ECONOCO Grid Sloping Basket 15" x 12", Black, 6PK (BSK16/B)
- ECONOCO Z-Rack Black Base, with Add-On Bar (RZK8DH)
- ECONOCO Cross Merchandising 4-Way Rack Frame (T502FRSC)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- Econoco Shelving & Rack Accessories