Shop All Shelving & Rack Accessories
Econoco
Tubing Waterfall, Chrome, 16"L, Cube, 24Pk
Mfr # RR/7B
Zoro # G3854098
product price: $152.99
/pk 24, $6.37/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 16 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RR/7B
- Zoro # G3854098
- UPC # 818703008939
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 16 in |
Overall Height | 3 in |
Overall Width | 1/4 in |
Length | 16" |
Slot Length | 1 in |
Overall HxWxD | 3 in x 1/4 in x 16 in |
Details
Item | Tubing Waterfall |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Load Capacity | 35 lb |
Used with Display Type | Hangrail Tubing Accessory |
Includes | Cube Style, 16 ga. |
Shelving Type | Add-On |
Finish | Chrome |
Slot Spacing | 2 in |
Whole Unit Load Capacity | 35 lb |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
For Display Type | 1/2 in Surface Mounted Heavy-Duty |
Product Type | Rectangular Tubing Waterfall |
Description
Tubing Waterfall, Steel, Chrome, Silver, Overall Depth 16 in, Overall Height 3 in, Overall Width 1/4 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type 1/2 in Surface Mounted Heavy-Duty, Mounting Type Hanging, Product Type Rectangular Tubing Waterfall, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXPY)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Clear (30138SCLAR)
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- ECONOCO Linea Collection Small Nesting Table in (LNNTS2)
- ECONOCO Tubing Waterfall Chrome, Silver, Ball, 24PK (SW/6B)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- ECONOCO Pipeline Twin 12 In. Faceouts for Wall, PK2, PK 2 (PSORFO48N)
- ECONOCO Collapsible Double Bar Garment Rack (RCS/3)
- ECONOCO U-Shaped, 1-1/4", Tubing Hangrail, 10PK (BLHG681)
- ECONOCO Single Slotted Standard 96"H, Black, 5PK (SSRI-11B8)
- JOHN STERLING PEG DOUBL TAP MOUNT 6 in. WH (999999999999999)
- Econoco Shelving & Rack Accessories