Shop All Shelving & Rack Accessories
Econoco
Tubing Waterfall 16"L, Black, Ball, 24PK
Mfr # EBL/6B
Zoro # G3851690
Sold in multiples of 4 for $351.00
Free Shipping & Returns
$351.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16 ga
- Material Steel
- Overall Depth 16 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # EBL/6B
- Zoro # G3851690
- UPC # 818703007253
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 16 in |
Overall Height | 1/2 in |
Overall Width | 3 in |
Length | 16" |
Overall WxDxH | 3 in x 16 in x 1/2 in |
Details
Item | Tubing Waterfall |
Color | Black |
Gauge | 16 ga |
Material | Steel |
Includes | Ball Style |
Load Capacity | 50 lb |
Finish | Semi Gloss |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Shelf Adjustment Type | Fixed |
Stop Type | Ball |
For Display Type | Slatwall |
Description
Tubing Waterfall, Steel, Semi Gloss, Black, Load Capacity 50 lb, Overall Depth 16 in, Overall Height 1/2 in, Overall Width 3 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Includes Ball Style, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURESEAL BY FIREKING Fire Rated File Chest, 0.38 cu ft, 56 lbs lb, Key Lock (SS104)
- GROZ Drum Wrench, Non Sparking (44385)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300RED)
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- ECONOCO Single Slotted Standard 72"H, Silver, 10PK (SS30/72)
- ECONOCO Single Slotted Standard 60"H, Silver, 10PK (SS10/60)
- ECONOCO Add-On Pipeline Hangbar (PSAOH)
- ECONOCO Square Dump Bin 48", Black (GTC48/B)
- ECONOCO Semi-Gloss Hook 1", White, 96PK (EWH/H1)
- ECONOCO Height Extension 6", 100PK (TA/6)
- GLOBAL INDUSTRIAL Shelf Collar Plug, Chrome (AL)
- Econoco Shelving & Rack Accessories