Shop All Shelving & Rack Accessories
Econoco
Tubing Outrigger Chrome, 16"L, 4PK
Mfr # KF7
Zoro # G3853608
product price: $161.99
/pk 4, $40.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Color Chrome
- Gauge 16 ga
- Material Steel
- Overall Depth 18 in
- Overall Height 87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # KF7
- Zoro # G3853608
- UPC # 818703008229
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 87 in |
Overall Width | 1 in |
Length | 16" |
Slot Length | 1/2 in |
Details
Item | Tubing Outrigger |
Color | Chrome |
Gauge | 16 ga |
Material | Steel |
For Use With | Round/Rectangular Hangrail |
Used with Display Type | Single or Double Slotted Standards |
Finish | Chrome |
Load Capacity | 60 lb |
Shelving Type | Add-On |
Slot Spacing | 1 in |
Product Type | Rectangular Tubing Outrigger |
For Display Type | Single or Double Slotted Standards |
Whole Unit Load Capacity | 60 lb |
Description
Tubing Outrigger, Steel, Chrome, Chrome, Overall Depth 18 in, Overall Height 87 in, Overall Width 1 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 60 lb, Gauge 16 ga, For Display Type Single or Double Slotted Standards, Product Type Rectangular Tubing Outrigger, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4" Cube Bin for Pegboard or Slatwall, PK4 (256105)
- 80/20 Black 10 S 8 Hole Inside Corner Gusset (4138-BLACK)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- METRO Wire Shelving Unit, 18"D x 30"W x 63"H, 4 Shelves, Chrome (A326C)
- ECONOCO Pipeline, Hangbar, 2"-12", FaceOuts, 2PK (PSORFO48)
- ECONOCO Adjustable Topper for K40 and K42 (K49)
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- ECONOCO Pipeline Ballet Bar Rack 48", White (PSBBWTE)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- ECONOCO L-Shaped Leg for Grid Panel, White, 12PK (GL512/W)
- METRO Wire Shelf Post 54"H, Steel (54UP)
- Econoco Shelving & Rack Accessories