Shop All Shelving & Rack Accessories
Econoco
Tempered Round Glass, PK10
Mfr # CBTR12
Zoro # G2448960
product price: $49.99
/pk 10, $5.00/ea
Sold in multiples of 3 for $149.97
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Glass
- Overall Height 3/16 in
- Shelf Capacity 30 lb.
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CBTR12
- Zoro # G2448960
- UPC # 841134101238
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 3/16 in |
Overall Width | 12 in |
Length | 12" |
Overall Length | 12 in |
Width | 12" |
Height | 3/16" |
Details
Item | Tempered Quarter Round Glass |
Color | Clear |
Material | Glass |
Shelf Capacity | 30 lb. |
For Use With | Cubbies |
Load Capacity | 10 lb |
Thickness | 3/16" |
Retail Display Type | Component |
Finish | Glass |
Number of Shelves | 1 |
Shelf Material | Glass |
Frame Color | Clear |
Shape | Quarter Round |
Description
Tempered Quarter Round Glass, Clear, Load Capacity 10 lb, Quarter Round, Number of Shelves 1, Overall Depth 12 in, Overall Height 3/16 in, Overall Width 12 in, Shelf Material Glass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 18 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-1836E)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- ECONOCO Grid Basket 24" x 15", Black, 4PK (BLKS/92)
- ECONOCO Straight Arm Chrome, 14"L, 16 ga., 24PK (RR/14)
- ECONOCO Faceout 3", Slatwall, 24PK (BQRW3SN)
- ECONOCO Single Slotted Standard 48"H, Silver, 10PK (SS10/48)
- SATA SPRAY EQUIPMENT L PIPELINE INST DOUBLE STAGE 544 (SQ1124932)
- Econoco Shelving & Rack Accessories