Shop All Shelving & Rack Accessories
Econoco
Tempered Glass Shelves, 24 in. L, PK5
Mfr # SHGL1224
Zoro # G2448945
original price:
$67.05
15% off
Sold in multiples of 2 for $113.30
$113.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Glass
- Overall Height 3/16 in
- Shelf Capacity 35 lb.
- Load Capacity 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # SHGL1224
- Zoro # G2448945
- UPC # 841134107711
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 3/16 in |
Overall Width | 24 in |
Length | 24" |
Depth | 12" |
Width | 24" |
Height | 3/16" |
Overall Length | 24 in |
Details
Item | Tempered Glass Shelves |
Color | Clear |
Material | Glass |
Shelf Capacity | 35 lb. |
Load Capacity | 25 lb |
Retail Display Type | Component |
Thickness | 3/16" |
Finish | Glass |
Number of Shelves | 1 |
Shelf Material | Glass |
Frame Color | Clear |
Shape | Rectangular |
Description
Tempered Glass Shelves, Clear, Load Capacity 25 lb, Rectangular, Number of Shelves 1, Overall Depth 12 in, Overall Height 3/16 in, Overall Width 24 in, Shelf Material Glass, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKO BATH PRODUCTS 3 CHR Arm Rack (38190)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 6 in H (DC3060-SXL BUY 4S)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH28)
- KRUEGER Therma Level Gauge, Tank 27" D, 1.5" NPT (H-1.5-27)
- ECONOCO Tempered Glass Shelves, 14in. W, Glass, PK5 (SHGL1448)
- ECONOCO Tempered Glass Shelves, 48 in. L, PK5 (SHGL1248)
- ECONOCO Grid Shallow Basket 24" x 12", Chrome, 6PK (BSK11/EC)
- ECONOCO Single Slotted Standard 72"H, Silver, 5PK (SSRBZ6)
- ECONOCO Single Slotted Standard 72"H, Silver, 10PK (SS30/72)
- ECONOCO Half Round Rack, Chrome (K62)
- TENNSCO Shelf Support 24In, End Support, Med Gray (LRA-24)
- Econoco Shelving & Rack Accessories