Shop All Shelving & Rack Accessories
Econoco
Tempered Glass Shelves, 14in. W, Glass, PK5
Mfr # SHGL1448
Zoro # G2448927
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Glass
- Overall Height 3/16 in
- Shelf Capacity 35 lb.
- Finish Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SHGL1448
- Zoro # G2448927
- UPC # 841134107728
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 14 in |
Overall Height | 3/16 in |
Overall Width | 48 in |
Length | 48" |
Height | 3/16" |
Depth | 14" |
Width | 48" |
Overall Length | 48 in |
Details
Item | Tempered Glass Shelves |
Color | Clear |
Material | Glass |
Shelf Capacity | 35 lb. |
Finish | Glass |
Load Capacity | 25 lb |
Thickness | 3/16" |
Retail Display Type | Component |
Number of Shelves | 1 |
Shelf Material | Glass |
Frame Color | Clear |
Shape | Rectangular |
Description
Tempered Glass Shelves, Clear, Load Capacity 25 lb, Rectangular, Number of Shelves 1, Overall Depth 14 in, Overall Height 3/16 in, Overall Width 48 in, Shelf Material Glass, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLSCAPES 24 in. Avalon MDF with Veneer Overlay Floating shelf, White (WSAVLN1024WH)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 54"H, Chrome (2HGF1)
- BAYHEAD PRODUCTS Plastic Pallet, 48" x 60" x 8" (QP-48)
- ECONOCO Rotating Slatwall, Silver, 20 in. L, Maple (WDSWT20MP)
- ECONOCO Tempered Glass Shelves, 48 in. L, PK5 (SHGL1248)
- ECONOCO Tempered Glass Shelves, 24 in. L, PK5 (SHGL1224)
- ECONOCO Add-On Line Hook Chrome, 6" L, 96PK (XTW/H6)
- ECONOCO Round Tubing 72"L, Silver, 17 ga., 10PK (RX6)
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- GLOBAL INDUSTRIAL Corner Shelf, Chrome, 32W x 24D (ST24C)
- Econoco Shelving & Rack Accessories