Shop All Shelving & Rack Accessories
Econoco
Tempered Glass, 16 in. L, PK10
Mfr # CB116
Zoro # G2448997
product price: $56.65
/pk 10, $5.67/ea
Sold in multiples of 4 for $226.60
$226.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Glass
- Overall Height 3/16 in
- Shelf Capacity 30 lb.
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CB116
- Zoro # G2448997
- UPC # 841134101184
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 10 in |
Overall Height | 3/16 in |
Overall Width | 16 in |
Length | 16" |
Overall Length | 16 in |
Height | 3/16" |
Width | 16" |
Depth | 10" |
Details
Item | Tempered Glass Shelves |
Color | Clear |
Material | Glass |
Shelf Capacity | 30 lb. |
For Use With | Cubbies |
Thickness | 3/16" |
Retail Display Type | Component |
Finish | Glass |
Load Capacity | 10 lb |
Number of Shelves | 1 |
Shelf Material | Glass |
Shape | Rectangular |
Frame Color | Clear |
Description
Tempered Glass Shelves, Clear, Load Capacity 10 lb, Rectangular, Number of Shelves 1, Overall Depth 10 in, Overall Height 3/16 in, Overall Width 16 in, Shelf Material Glass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 49" D, 2" NPT (H-2-49)
- SATA SPRAY EQUIPMENT L PIPELINE INST DOUBLE STAGE 544 (SQ1124932)
- SURTEK Stacking Bin Black 11in X 6in X 5in (GAVN2)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270)
- ECONOCO Hook Waterfall 16", Semi-Gloss, Black, 24PK (EBL/5H)
- ECONOCO Add-On Pipeline Hangbar (PSAOH)
- ECONOCO Video Shelf, Epoxy, Black, 6-1/2" H, 6PK (BSK48V/B)
- ECONOCO Spiral Costumer (K29)
- ECONOCO Collapsible Double Bar Garment Rack (RCS/3)
- ECONOCO Collapsible Rolling Rack (RCS/2)
- VESTIL Pallet Racking Frame (PRTD-14-42-19)
- Econoco Shelving & Rack Accessories