Shop All Shelving & Rack Accessories
Econoco
Tempered Glass, 12 in. L, PK10
Mfr # CB212
Zoro # G2448988
product price: $50.49
/pk 10, $5.05/ea
Sold in multiples of 4 for $201.96
$201.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Glass
- Overall Height 3/16 in
- Shelf Capacity 30 lb.
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CB212
- Zoro # G2448988
- UPC # 841134101191
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 10 in |
Overall Height | 3/16 in |
Overall Width | 12 in |
Overall Length | 12 in |
Depth | 12" |
Width | 12" |
Length | 12" |
Height | 3/16" |
Details
Item | Tempered Glass Shelves |
Color | Clear |
Material | Glass |
Shelf Capacity | 30 lb. |
For Use With | Cubbies |
Finish | Glass |
Thickness | 3/16" |
Load Capacity | 10 lb |
Retail Display Type | Component |
Number of Shelves | 1 |
Shelf Material | Glass |
Frame Color | Clear |
Shape | Rectangular |
Description
Tempered Glass Shelves, Clear, Load Capacity 10 lb, Rectangular, Number of Shelves 1, Overall Depth 12 in, Overall Height 3/16 in, Overall Width 12 in, Shelf Material Glass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Panel Organizer, 50 in. W Gun Safe (10588)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX26)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- ECONOCO Straight Arm Chrome, 14"L, 16 ga., 24PK (RR/14)
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- ECONOCO Grid Millinery Display, Black, 24PK (BLK/ML)
- ECONOCO Tempered Glass Shelves, 14in. W, Glass, PK5 (SHGL1448)
- ECONOCO Faceout 6", Chrome, 24PK (RH/6)
- ECONOCO Linea Collection Small Nesting Table in (LNNTS2)
- INTERMETRO Metero Casters for Wire Shelving, Polyurethane, Rigid with Bumper, 5 Diameter (5MPR)
- Econoco Shelving & Rack Accessories