Shop All Clothing Hangers
Econoco
Suit/Dress Hanger, Metal, 16", PK100
Mfr # SLC/16
Zoro # G8879431
product price: $190.99
/pk 100, $1.91/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SLC/16
- Zoro # G8879431
- UPC # 841134107759
- Country of Origin China
- Category Clothing Hangers
Details
Item | Suit/Dress Hanger,Metal,16",PK100 |
Material | Metal |
Description
Suit/Dress Hanger,Metal,16 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool Holder for LocBoard (56660)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Red (QUS270RD)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- ECONOCO Skirt Hanger, Metal, 12", PK100 (SKT/12)
- ECONOCO Wishbone Wood Hanger, Teak, with Bar, PK100 (WH1731BTSC)
- ECONOCO Chrome Bedspread and Drapery Hanger, PK72 (SBD/22)
- ECONOCO Blouse/Dress Hanger, 16", Loop Hook, PK100 (SLD/16-LH)
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- ECONOCO Lingerie Hanger, Metal, 16", PK100 (LIN/16)
- WHITMOR Plastic White Hanger 10 pk (6345-8701-10WHT)
- Econoco Clothing Hangers