Shop All Shelf Brackets
Econoco
Stubby Bracket for Round Tubing, 100PK
Mfr # BS/20
Zoro # G3853739
product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 3 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BS/20
- Zoro # G3853739
- UPC # 841134100934
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 3 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 3 in |
Details
Item | Round Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1-1/4 in Round Tubing |
Finish | Chrome |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
Load Capacity | 35 lb |
Includes | Locking Screws |
For Display Type | Single Slotted Standards |
Slotted Standard Format | Single |
Slot Spacing | 1 in |
Duty Rating | Heavy Duty |
Product Type | Round Tubing Bracket |
Whole Unit Load Capacity | 35 lb |
Description
Round Tubing Bracket, Steel, Chrome, Silver, Overall Depth 3 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Round Tubing Bracket, Includes Locking Screws, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Split Sleeve Adapters (PBAG)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085269)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- ECONOCO Bracket Satin Chrome, 12in.L, w/Screw, 25PK (G12-SC)
- ECONOCO Handrail Bracket 1-1/4", Tubing, 12", PK24 (GW/RT)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- COMPONENT HARDWARE Stainless Steel 3-Rail Tray Slide Bracke (J19-4960)
- Econoco Shelf Brackets