Shop All General Purpose Metal Shelving
Econoco
Straight Shelf, Semi-Gloss, 24"L, Black, 6PK
Mfr # EBL/2314
Zoro # G3851386
Sold in multiples of 2 for $122.30
$122.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Color Black
- Gauge 16
- Material Steel
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # EBL/2314
- Zoro # G3851386
- UPC # 818703007222
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 12 in |
Overall Height | 1/16 in |
Overall Width | 24 in |
Length | 24" |
Details
Item | Straight Shelf |
Shelving Type | Add-On |
Color | Black |
Gauge | 16 |
Material | Steel |
Finish | Semi Gloss |
For Use With | Slatwall Panels, Gondolas, Towers or Merchandisers |
Load Capacity | 50 lb |
Used with Display Type | Slatwall |
Description
Straight Shelf, Steel, Semi Gloss, Black, Overall Depth 12 in, Overall Height 1/16 in, Overall Width 24 in, Load Capacity 50 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (359-95)
- TOUGH GUY Drum Bung/Plug Wrench, Alum, 10 1/2 In L (7200)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- Econoco General Purpose Metal Shelving