Shop All General Purpose Metal Shelving
Econoco
Straight Shelf, Bullnose, 23" x 15", 6PK
Mfr # ES5/B
Zoro # G8873195
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Heavy
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # ES5/B
- Zoro # G8873195
- UPC # 841134102150
- Country of Origin China
- Category General Purpose Metal Shelving
Details
Item | Straight Shelf,Bullnose,23" x 15",PK6 |
Gauge | Heavy |
Material | Metal |
Description
Straight Shelf,Bullnose,23 In. x 15 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, White (QTB410WT)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Translucent White (THO30N)
- LEWISBINS Plastic Divider, Black, 6 3/4 in L, Not Applicable W, 2 1/2 in H, 6 PK (DPB7-3 Div)
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- Econoco General Purpose Metal Shelving