Shop All Shelving & Rack Accessories
Econoco
Straight Arm Chrome, Silver, Add-On, 24PK
Mfr # RS/12
Zoro # G3853845
product price: $91.55
/pk 24, $3.81/ea
Sold in multiples of 3 for $274.65
Free Shipping & Returns
$274.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RS/12
- Zoro # G3853845
- UPC # 841134107285
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/4 in |
Length | 12" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/4 in x 12 in |
Details
Item | Straight Arm |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Medium or Heavy Weigth Universal Slotted Standards and Surface Mounted Standards |
Load Capacity | 35 lb |
Includes | 16 ga. |
Shelving Type | Add-On |
Finish | Chrome |
Used with Display Type | Hangrail Tubing Accessory |
Product Type | Rectangular Faceout |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 35 lb |
For Display Type | 1/16 in Medium Weight or 3/32 in Heavy Weight Slotted Standard |
Slot Spacing | 1 in |
Slotted Standard Format | Single |
Description
Straight Arm, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/4 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type 1/16 in Medium Weight or 3/32 in Heavy Weight Slotted Standard, Mounting Type Hanging, Product Type Rectangular Faceout, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- QUANTUM STORAGE SYSTEMS Red Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000RD)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1A-PT)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- ECONOCO Rubber Mallet with Wood Handle, PK36 (RM/1)
- ECONOCO Half Round Rack, Chrome (K62)
- ECONOCO Handrail with Clamp Double 60", 2PK (KH2)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- ECONOCO Grid 3", FaceOut, with Disk End, Black, 24PK (GW/FRBL)
- METRO Rack, Drying , 34 Slots, Epoxy (TR2448XE)
- Econoco Shelving & Rack Accessories