Shop All Shelving & Rack Accessories
Econoco
Straight Arm Chrome, 12"L, 16 ga., 24PK
Mfr # RR/12
Zoro # G3854125
product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Height 3 in
- Overall Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RR/12
- Zoro # G3854125
- UPC # 841134107278
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/4 in |
Length | 12" |
Slot Length | 1 in |
Overall HxWxD | 3 in x 1/4 in x 12 in |
Details
Item | Straight Arm |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Heavy Duty 1/8 in Thick Recessed Standard and Snap-On Attachments |
Load Capacity | 35 lb |
Shelving Type | Add-On |
Includes | 16 ga. |
Used with Display Type | Hangrail Tubing Accessory |
Finish | Chrome |
Slot Spacing | 2 in |
Whole Unit Load Capacity | 35 lb |
For Display Type | Heavy-Duty 1/8 in Thick Recessed Standards |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Product Type | Rectangular Faceout |
Description
Straight Arm, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/4 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Heavy-Duty 1/8 in Thick Recessed Standards, Mounting Type Hanging, Product Type Rectangular Faceout, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Red (QED603RD)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- ECONOCO Straight Arm Chrome, 14"L, 16 ga., 24PK (RR/14)
- ECONOCO Square Dump Bin 36", Chrome (GTC36/C)
- ECONOCO Round Tubing 72"L, Silver, 17 ga., 10PK (RX6)
- ECONOCO Grid 8" Hook, Chrome, 96PK (WTE/H8)
- ECONOCO Add-On Pipeline Hangbar (PSAOH)
- ECONOCO Rectangular Tubing 24" L, Chrome, 10PK (RE2)
- DC CARGO E-Track Accessories Super Kit (KIT4861)
- Econoco Shelving & Rack Accessories