Shop All Shelving & Rack Accessories
Econoco
Straight Arm Chrome, 12"L, 14 ga., 24PK
Mfr # RH/LR
Zoro # G3853005
product price: $79.29
/pk 24, $3.30/ea
Sold in multiples of 4 for $317.16
Free Shipping & Returns
$317.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 14 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RH/LR
- Zoro # G3853005
- UPC # 818703008861
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/2 in |
Overall Width | 1/4 in |
Length | 12" |
Overall HxWxD | 1 1/2 in x 1/4 in x 12 in |
Details
Item | Straight Arm |
Color | Silver |
Gauge | 14 ga |
Material | Steel |
Load Capacity | 35 lb |
Includes | 14 ga. |
Used with Display Type | Hangrail Tubing Accessory |
Shelving Type | Add-On |
Finish | Chrome |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Whole Unit Load Capacity | 35 lb |
Product Type | Round Tubing Hanger |
For Display Type | 1/2 in x 1 1/2 in Rectangular Tubing |
Description
Straight Arm, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1/4 in, Whole Unit Load Capacity 35 lb, Gauge 14 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type 1/2 in x 1 1/2 in Rectangular Tubing, Mounting Type Hanging, Product Type Round Tubing Hanger, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- ORBIS Black Collapsible Bulk Container, Plastic, 52.3 cu ft Volume Capacity (HDR7848-34 Blk)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x64" (LPW-17.25X64-95)
- HONEY-CAN-DO Adjustable Height Garment Rack, 36 in W x 18 in D x 73 in H (GAR-01120)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- ECONOCO Z-Brace Double Hangrail Box, Rack, 10PK (I705)
- ECONOCO Hook 9", Chrome, 96PK (H9)
- ECONOCO Adjustable 2-Way Pipeline Cross Bar Rack (PS2CBADJ)
- ECONOCO Straight Arm 12"L, Silver, 24PK (RDW/12)
- ECONOCO Square Dump Bin 36", White (GTC36/W)
- LOWELL Grounding Bus Bar 36in (GBB-36)
- Econoco Shelving & Rack Accessories