Shop All Wire Baskets
Econoco
Square White Dump Bin w/Adjustable He
Mfr # GTCECW
Zoro # G3362818
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Blue
- Overall Length 6-1/2 in; 9-1/4 in
- Overall Height 3 in; 5 in
- Overall Width 4 in; 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # GTCECW
- Zoro # G3362818
- Country of Origin China
- Category Wire Baskets
Dimensions
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Height | 3 in; 5 in |
Overall Width | 4 in; 5 in |
Details
Item | Stack Bin |
Color | Red/Blue |
Description
Square White Dump Bin w/Adjustable He
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 10"W x 8"H Clear Acrylic Cylinder (556908)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Red (QMS543RD)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- ECONOCO Red/Blue Square Stack Bin, Wire (GTCECB)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #24 Mesh Size, Stainless Steel (00-00368213-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- STOCKAGE SUPREME Universal Wire Basket, Black - 24 x 6 x 6 in. (ST2588079)
- ARAVEN CUTLERY TRAY 4-COMPARTMENT BLACK, 20 3/4" X 12 3/4" X 4" (41128)
- H2H Cheung Lined Metal Wire Oval Basket with Handle, Set of 3 (H22546452)
- Econoco Wire Baskets