Shop All Shelving & Rack Accessories
Econoco
Square Tubing, Chrome, 72" L, PK10
Mfr # SQ6
Zoro # G3852655
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # SQ6
- Zoro # G3852655
- UPC # 841134107926
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 72 in |
Overall Height | 1 in |
Overall Width | 1 in |
Length | 72" |
Details
Item | Square Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Load Capacity | 40 lb |
Includes | 17 ga. |
Finish | Chrome |
Shelving Type | Add-On |
Used with Display Type | Hangrail Tubing Accessory |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
Square Tubing, Steel, Chrome, Silver, Load Capacity 40 lb, Overall Depth 72 in, Overall Height 1 in, Overall Width 1 in, Gauge 17 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt (FG572424CLR)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- JARKE Roll Out Shelving, 48"D x 48"W x 72-1/2"H, 3 Shelves, Blue (EZ484872)
- ECONOCO Revolving Millinery Tree (KREV26)
- ECONOCO Rack Rectangular Tubing Arms, 4-Way, Chrome (K13)
- ECONOCO Grid 7-Ball, Waterfall, Chrome, 24PK (GW/7B)
- ECONOCO Straight Arm Chrome, 12"L, 16 ga., 24PK (RR/12)
- ECONOCO Double Slotted Standard 72"H, Silver, 10PK (SS22/72)
- ECONOCO Lingerie Tower w/Rectangular Arms (K36)
- R&B WIRE PRODUCTS Single 3 Liter Wall Mountable Chemical Bottle Holder (HOLDER-SINGLE/3LTR)
- Econoco Shelving & Rack Accessories