Shop All Shelving & Rack Accessories
Econoco
Square Dump Bin 48", White
Mfr # GTC48/W
Zoro # G8874489
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 32"
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GTC48/W
- Zoro # G8874489
- UPC # 841134103744
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 32" |
Width | 48" |
Details
Item | Dump Bin,48",Square,White |
Color | White |
Description
Dump Bin,48 In.,Square,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH410)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- ECONOCO Grid Sloped Basket 12" x 8", Black, 6PK (BSK14/B)
- ECONOCO Pipeline Adjustable Ballet Rack with 2 Cross Bars (PSBBCB2ADJ)
- ECONOCO Linea Collection Small Nesting Table in (LNNTS2)
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- ECONOCO Alta Display Table 36" x 24"x Maple (T505SC-H)
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- Econoco Shelving & Rack Accessories