Shop All Shelving & Rack Accessories
Econoco
Square Dump Bin 48", Chrome
Mfr # GTC48/C
Zoro # G8874601
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 32"
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GTC48/C
- Zoro # G8874601
- UPC # 818703007710
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 32" |
Width | 48" |
Details
Item | Dump Bin,48",Square,Chrome |
Color | Chrome |
Description
Dump Bin,48 In.,Square,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (10090)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx30"D (VTTR-3630)
- HUSKY Leak Guard Tank Gauge, 1.5" NPT (007636)
- ECONOCO Collapsible Rolling Rack (RCS/2)
- ECONOCO Grid 8" Hook, Chrome, 96PK (WTE/H8)
- ECONOCO Height Extension kit for RZK/7 adds 12" to Z-Rack, PK6 (RZE/12)
- ECONOCO Round Rack Rectangular Rail 42", Satin Chrome (K73WD-SC)
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- ECONOCO Straight Arm Chrome, 12"L, 14 ga., 24PK (RH/LR)
- ECOSMART Con-Tact Creative Covering 50 ft. L X 18 in. W White Self-Adhesive Shelf Liner (50F-C9A956-06)
- Econoco Shelving & Rack Accessories