Shop All Shelving & Rack Accessories
Econoco
Square Dump Bin 36", Chrome
Mfr # GTC36/C
Zoro # G8874516
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 32"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # GTC36/C
- Zoro # G8874516
- UPC # 818703007697
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 32" |
Width | 36" |
Details
Item | Dump Bin,36",Square,Chrome |
Color | Chrome |
Description
Dump Bin,36 In.,Square,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Blue (QUS975BL)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- ECONOCO Straight Arm Chrome, 12"L, 14 ga., 24PK (RH/LR)
- ECONOCO Ladder System 48" L, Handrail, 2PK (ARL48/B)
- ECONOCO Rectangular Tubing 24" L, Chrome, 10PK (RE2)
- ECONOCO Handbag Rack, Chrome (K16)
- ECONOCO Z-Brace Double Hangrail Box, Rack, 10PK (I705)
- ECONOCO Hook Waterfall 16"L, Chrome, Silver, 24PK (RW/5H)
- ECONOCO Pipeline Double Bar Rack (PSBB2TS)
- Econoco Shelving & Rack Accessories