Shop All Slatwall Retail Displays
Econoco
Slatwall Merchandiser, Matte, 36in.L, Maple
Mfr # WDSWP36MP
Zoro # G3851471
product price: $375.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$375.99
Free 30-Day Returns
Key Features
- Material MDF, Melamine
- Finish Matte
- Overall Width 36 in
- Overall Depth 36 in
- Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WDSWP36MP
- Zoro # G3851471
- UPC # 841134109777
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Width | 36 in |
Overall Depth | 36 in |
Overall Height | 54 in |
Overall Length | 36 in |
Height | 54" |
Width | 36" |
Base Width | 36 in |
Base Length | 36 in |
Details
Item | Four Way Merchandiser |
Material | MDF, Melamine |
Finish | Matte |
Load Capacity | 150 lb |
Retail Display Type | Slatwall Rack |
Color | Maple |
Number of Panels | 4 |
Includes | (4) Way |
Shelving Type | Add-On |
Number of Bins | 0 |
Number of Hooks | 0 |
Whole Unit Load Capacity | 150 lb |
Configuration | 4-Way |
Description
Four Way Merchandiser, Color Maple, Configuration 4-Way, Material MDF, Melamine, Number of Bins 0, Number of Hooks 0, Number of Panels 4, Whole Unit Load Capacity 150 lb, 36 in Base Length, 36 in Base Width, Matte Finish, Includes (4) Way, 36 in Overall Depth, 54 in Overall Height, 36 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Galvanized Steel Pegboard Rail Strip Rack (35-IGS-0396-GV)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Silver 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSHSV)
- 80/20 End Cap, For 40-4040/40-4040-LITE, PK2 (40-2030-2)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- ECONOCO Melamine Shelf 24"L x 12" W, Maple, 8PK (PW/1224MP)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- Econoco Slatwall Retail Displays