Shop All Shelving & Rack Accessories
Econoco
Slatwall Hook 4", Satin Nickel, 96PK
Mfr # BQSWH4SN
Zoro # G8872425
product price: $54.89
/pk 96, $0.57/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BQSWH4SN
- Zoro # G8872425
- UPC # 818703001657
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Slatwall Hook,4",Satin Nickel,PK896 |
Finish | Satin Nickel |
Description
Slatwall Hook,4 In.,Satin Nickel,PK896, Package Quantity 896
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- ECONOCO Mondo Mannequins Male Full Round Butt Hip Form, Fleshtone (TOR-3)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Blue)
- VESTIL Drum Lifter, 49-7/16 in. H, 1000 lb. (DRUM-LUG)
- ECONOCO Adjustable Topper for K40 and K42 (K49)
- ECONOCO Handbag Rack, Chrome (K16)
- ECONOCO 4-Way Base Grid, White (WTE/4BA)
- ECONOCO Handrail with Clamp Double 60", 2PK (KH2)
- ECONOCO Grid Front Basket, 12" x 12", White, 6PK (BSK14/W)
- ECONOCO Cross Merchandising 4-Way Rack Frame (T502FRSC)
- KINTER 3 in. H X 1/2 in. W X 22 in. L Clear Lozier or Madix Fixtures Divider System Plastic (150191-ACE)
- Econoco Shelving & Rack Accessories