Shop All Shelving & Rack Accessories
Econoco
Single Slotted Standard 96"H, Silver, 5PK
Mfr # SSRIZ8
Zoro # G3854000
product price: $133.99
/pk 5, $26.80/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Depth 1 in
- For Use With 3/4 in Slatwall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SSRIZ8
- Zoro # G3854000
- UPC # 818703009394
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 96 in |
Overall Width | 13/16 in |
Width | 13/16" |
Length | 96" |
Slot Length | 1 in |
Overall HxWxD | 96 in x 13/16 in x 1 in |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
For Use With | 3/4 in Slatwall |
Used with Display Type | Recessed Mount Slotted Standards |
Finish | Zinc-Plated |
Shelving Type | Add-On |
Load Capacity | 250 lb |
Includes | 1 in Slot On 2 in Centers |
For Display Type | Recessed Mount Slotted Standards |
Slot Spacing | 2 in |
Whole Unit Load Capacity | 250 lb |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Product Type | Slotted Standard |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1 in, Overall Height 96 in, Overall Width 13/16 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SOLUTIONS STORAGE TOTE W/WHL 35GAL (RMAP350005)
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (30234YELLO)
- ECONOCO Single Slotted Standard 72"H, Silver, 5PK (SSRBZ6)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- ECONOCO Round Tubing 96"L, 1-1/4" W, 5PK (RY8)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- ECONOCO Add-On Hangrail for Rolling Rack, 6PK (RZH/60)
- ECONOCO Mini Ladder Post, Matte Black, 2PK (WML87/MAB)
- TENNSCO Double Rivet Support, 69 In Gray (VDRS-6914-G)
- Econoco Shelving & Rack Accessories