Shop All Shelving & Rack Accessories
Econoco
Single Slotted Standard 96"H, Silver, 10PK
Mfr # SS30/96
Zoro # G3853949
product price: $182.99
/pk 10, $18.30/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 12 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SS30/96
- Zoro # G3853949
- UPC # 818703001862
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 96 in |
Overall Width | 7/8 in |
Width | 7/8" |
Length | 96" |
Height | 96 in |
Slot Length | 1 in |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 12 ga |
Material | Steel |
Shelving Type | Add-On |
Used with Display Type | Surface Mount Slotted Standards |
Load Capacity | 250 lb |
Finish | Zinc-Plated |
Thickness | 1/8" |
Slot Spacing | 2 in |
For Display Type | Surface Mount Slotted Standards |
Duty Rating | Heavy Duty |
Product Type | Slotted Standard |
Whole Unit Load Capacity | 250 lb |
Slotted Standard Format | Single |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 7/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 12 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Blue (30281BLUE)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H (7802085268)
- ECONOCO Z-Rack Orange Base, with Add-On Bar (RZK8RNGDH)
- ECONOCO Revolving Belt Rack, 2-Tier, Chrome (K56)
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- ECONOCO Single Slotted Standard 84"H, Silver, 10PK (SS10/84)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- Econoco Shelving & Rack Accessories