Shop All Shelving & Rack Accessories
Econoco
Single Slotted Standard 96"H, Black, 5PK
Mfr # SSRBB8
Zoro # G3854335
product price: $126.99
/pk 5, $25.40/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Color Black
- Gauge 17 ga
- Material Steel
- Overall Width 11/16 in
- Includes 1/2 in Slot On 1 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SSRBB8
- Zoro # G3854335
- UPC # 818703009271
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/8 in |
Overall Height | 96 in |
Overall Width | 11/16 in |
Length | 96" |
Height | 96 in |
Slot Length | 1/2 in |
Overall HxWxD | 96 in x 11/16 in x 1/8 in |
Details
Item | Single Slotted Standard |
Color | Black |
Gauge | 17 ga |
Material | Steel |
Includes | 1/2 in Slot On 1 in Centers |
Used with Display Type | Recessed Mount Slotted Standards |
Shelving Type | Add-On |
Load Capacity | 250 lb |
Thickness | 1/8" |
Finish | Painted |
Slot Spacing | 1 in |
Whole Unit Load Capacity | 250 lb |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Product Type | Slotted Standard |
For Display Type | Recessed Mount Slotted Standards |
Description
Single Slotted Standard, Steel, Painted, Black, Overall Depth 1/8 in, Overall Height 96 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (30235YELLO)
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 18 in D x Gray (SLP-1836)
- RUBBERMAID COMMERCIAL Nesting Container, Gray, Polyethylene, 21 1/2 in L, 17 1/8 in W, 7 in H, 7.63 gal Volume Capacity (FG335100GRAY)
- ZORO SELECT Drum Plug Wrench, Iron, 15 1/2 In L (59)
- ECONOCO Square Rack Tubing Arms 16-Arms, 4-Way, Chrome (K10)
- ECONOCO Semi-Gloss Hook 6", White, 96PK (EWH/H6)
- ECONOCO Rubber Mallet with Wood Handle, PK36 (RM/1)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- ECONOCO Pipeline, Sign Holder 5 1/2" x 7", 24PK (PSPJ57P24)
- ECONOCO Rack Rectangular Tubing Slant Arm, 4-Way, Chrome (K14)
- LOWELL Rack Rails 16U 1pr (RRD-16)
- Econoco Shelving & Rack Accessories