Shop All Shelving & Rack Accessories
Econoco
Single Slotted Standard 84"H, Silver, 10PK
Mfr # SS10/84
Zoro # G3853319
product price: $80.69
/pk 10, $8.07/ea
Sold in multiples of 2 for $161.38
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$161.38
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SS10/84
- Zoro # G3853319
- UPC # 841134107957
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 84 in |
Overall Width | 11/16 in |
Length | 84" |
Width | 11/16" |
Height | 84 in |
Slot Length | 1/2 in |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
For Use With | Surface Mounted Slotted Standards |
Shelving Type | Add-On |
Used with Display Type | Surface Mount Slotted Standards |
Load Capacity | 250 lb |
Thickness | 1/16" |
Finish | Zinc-Plated |
Includes | Countersunk Mounting Screws |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Single |
Whole Unit Load Capacity | 250 lb |
Duty Rating | Heavy Duty |
Product Type | Slotted Standard |
Slot Spacing | 1 in |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 84 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Includes Countersunk Mounting Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- 80/20 Double Anchor T-Nut M8 Short 15 S (3908)
- ECONOCO Single Slotted Standard 60"H, Silver, 10PK (SS10/60)
- ECONOCO Single Slotted Standard 48"H, Silver, 10PK (SS10/48)
- ECONOCO Collapsible Garment Rack (RCW/4)
- ECONOCO Tempered Glass Shelves, 24 in. L, PK5 (SHGL1224)
- ECONOCO Wood Base for Glass Cubbies, Blk, 60 in. L (WD6016-BK)
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- PRIME-LINE Prime-Line U 10171 Shelf Support Peg 20 lb, Steel, Wall Mounting (U 9293)
- Econoco Shelving & Rack Accessories