Shop All Shelving & Rack Accessories
Econoco
Single Slotted Standard 72"H, Silver, 10PK
Mfr # SS12/72
Zoro # G3853276
product price: $83.99
/pk 10, $8.40/ea
Sold in multiples of 2 for $167.98
Free Shipping & Returns
$167.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 14 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SS12/72
- Zoro # G3853276
- UPC # 818703009196
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 72 in |
Overall Width | 11/16 in |
Width | 11/16" |
Length | 72" |
Slot Length | 1/2 in |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 14 ga |
Material | Steel |
For Use With | Surface Mounted Slotted Standards |
Shelving Type | Add-On |
Used with Display Type | Surface Mount Slotted Standards |
Thickness | 3/32" |
Load Capacity | 250 lb |
Finish | Zinc-Plated |
Includes | Countersunk Mounting Screws |
Product Type | Slotted Standard |
For Display Type | Surface Mount Slotted Standards |
Slot Spacing | 1 in |
Whole Unit Load Capacity | 250 lb |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 72 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 14 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Includes Countersunk Mounting Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Chrome (32V404)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT (H-1.5-64-6)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- ECONOCO Hook 9", Chrome, 96PK (H9)
- ECONOCO Pipeline Double Handrail Ballet Bar (PSBBLLADJ)
- ECONOCO Grid 6", Chrome Hook, 96PK (BLK/H6)
- ECONOCO Semi-Gloss Hook 4", White, 96PK (EWH/H4)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- CLOSETMAID SHELF CORNER KIT 12 IN WHITE (2106600)
- Econoco Shelving & Rack Accessories