Shop All Shelving & Rack Accessories
Econoco
Single Slotted Standard 60"H, Silver, 10PK
Mfr # SS10/60
Zoro # G3853337
product price: $55.89
/pk 10, $5.59/ea
Sold in multiples of 3 for $167.67
$167.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SS10/60
- Zoro # G3853337
- UPC # 841134107940
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 60 in |
Overall Width | 11/16 in |
Width | 11/16" |
Length | 60" |
Slot Length | 1/2 in |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
For Use With | Surface Mounted Slotted Standards |
Shelving Type | Add-On |
Load Capacity | 250 lb |
Used with Display Type | Surface Mount Slotted Standards |
Finish | Zinc-Plated |
Thickness | 1/16" |
Includes | Countersunk Mounting Screws |
Product Type | Slotted Standard |
Whole Unit Load Capacity | 250 lb |
For Display Type | Surface Mount Slotted Standards |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Slot Spacing | 1 in |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 60 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Includes Countersunk Mounting Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Flash Tube (K8107178A)
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- 80/20 End Cap Black W/Push-Ins 1515/1515-Lite (2030-PLAIN)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW94)
- ECONOCO Single Slotted Standard 84"H, Silver, 10PK (SS10/84)
- ECONOCO Single Slotted Standard 48"H, Silver, 10PK (SS10/48)
- ECONOCO Island Multi-Merchandiser, Frame Only (T503FRSC)
- ECONOCO Single Slotted Standard 72"H, Silver, 5PK (SSRBZ6)
- ECONOCO Collapsible Rolling Rack (RCS/2)
- ECONOCO Revolving Belt Rack, 2-Tier, Chrome (K56)
- LOWELL Key Switch Momentary (RPSB2-MKP-RJ)
- Econoco Shelving & Rack Accessories