Shop All Shelving & Rack Accessories
Econoco
Single Slotted Standard 48"H, Silver, 10PK
Mfr # SS30/48
Zoro # G3853985
product price: $81.75
/pk 10, $8.18/ea
Sold in multiples of 2 for $163.50
Free Shipping & Returns
$163.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 12 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SS30/48
- Zoro # G3853985
- UPC # 841134108077
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 48 in |
Overall Width | 7/8 in |
Length | 48" |
Width | 7/8" |
Slot Length | 1 in |
Overall HxWxD | 48 in x 7/8 in x 1/2 in |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 12 ga |
Material | Steel |
Used with Display Type | Surface Mount Slotted Standards |
Shelving Type | Add-On |
Thickness | 1/8" |
Finish | Zinc-Plated |
Load Capacity | 250 lb |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Single |
Slot Spacing | 2 in |
Product Type | Slotted Standard |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 250 lb |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 48 in, Overall Width 7/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 12 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- SIMPSON STRONG-TIE Insulation Support Is16 (IS16-R100)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB301GY)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White/Multi, 3 PK (TCR20888)
- ECONOCO Single Slotted Standard 48"H, Silver, 10PK (SS12/48)
- ECONOCO Adjustable 2-Way Pipeline Cross Bar Rack (PS2CBADJ)
- ECONOCO Ladder System, Double Center Floor Rack (A301/B)
- ECONOCO Straight Arm Chrome, 12"L, 16 ga., 24PK (RR/12)
- ECONOCO Rectangular Waterfall, Horizontal Mount, 7 Pin, 24PK (BQRH7BSN)
- ECONOCO Tubing Outrigger Chrome, 16"L, 4PK (KF7)
- PRAIRIE VIEW INDUSTRIES Prairie View N246060-4-CHL2 Mobile 4 Tier Queen Mary Shelving Units; 66 x 24 x 60 in. (A246060-4-CHL2)
- Econoco Shelving & Rack Accessories