Shop All Shelving & Rack Accessories
Econoco
Single Slotted Standard 48"H, Silver, 10PK
Mfr # SS10/48
Zoro # G3853346
product price: $49.49
/pk 10, $4.95/ea
Sold in multiples of 3 for $148.47
$148.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SS10/48
- Zoro # G3853346
- UPC # 841134107933
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 48 in |
Overall Width | 11/16 in |
Length | 48" |
Width | 11/16" |
Slot Length | 1/2 in |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
For Use With | Surface Mounted Slotted Standards |
Shelving Type | Add-On |
Thickness | 1/16" |
Finish | Zinc-Plated |
Load Capacity | 250 lb |
Used with Display Type | Surface Mount Slotted Standards |
Includes | Countersunk Mounting Screws |
Whole Unit Load Capacity | 250 lb |
For Display Type | Surface Mount Slotted Standards |
Product Type | Slotted Standard |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Slot Spacing | 1 in |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 48 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Includes Countersunk Mounting Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085172)
- WILTON Jaw Inserts, PR (2903280)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- ECONOCO Single Slotted Standard 84"H, Silver, 10PK (SS10/84)
- ECONOCO Single Slotted Standard 60"H, Silver, 10PK (SS10/60)
- ECONOCO Grid Shallow Basket 24" x 12", Black, 6PK (BSK11/B)
- ECONOCO Slatwall Hook 2", Satin Nickel, 96PK (BQSWH2SN)
- ECONOCO Tubing Waterfall Chrome, Silver, Ball, 24PK (SW/6B)
- ECONOCO Add-On Rails for K40/K41, 2PK (KH1)
- MIDWEST PRODUCTSMPANY 18x12x12 Birch Plywood (5305)
- Econoco Shelving & Rack Accessories