Shop All Point of Purchase Displays
Econoco
Sign Holder, Dbl Bulletin, Chrome, 22"x 28"
Mfr # BH55
Zoro # G8871829
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sign Holder,Dbl Bulletin,Chrome,22"x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BH55
- Zoro # G8871829
- UPC # 841134100620
- Country of Origin China
- Category Point of Purchase Displays
Details
Item | Sign Holder,Dbl Bulletin,Chrome,22"x 28" |
Product Type | Sign Holder,Dbl Bulletin,Chrome,22"x 28" |
Description
Sign Holder,Dbl Bulletin,Chrome,22"x 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- SPORTS AFIELD Haven 36-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5930HX)
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- 80/20 Black 15 S 4 Hole Tee Joining Plate (4341-BLACK)
- ECONOCO Bulletin Sign Holder, Black, 22" x 28" (BH28/MAB)
- ECONOCO Sign Holder Alligator Clip, 42", PK6 (WSAC4/SN)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- ECONOCO Sign Holder, Trpl Bulletin, Chrome, 22"x28" (BH77)
- ECONOCO Sign Holder, 5" x 7", Chrome, w/Base, PK24 (MCP57)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH29)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- Econoco Point of Purchase Displays