Shop All Slatwall Retail Displays
Econoco
Shelf, White, 22-1/2 in. L, Semi-Gloss, PK6
Mfr # EWH/SL22
Zoro # G2449049
product price: $67.45
/pk 6, $11.24/ea
Sold in multiples of 2 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 12 in
- Finish Semi Gloss
- Overall Depth 24 in
- Overall Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EWH/SL22
- Zoro # G2449049
- UPC # 841134102532
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Width | 12 in |
Overall Depth | 24 in |
Overall Height | 1/4 in |
Overall Length | 22 1/2 in |
Width | 22-1/2" |
Length | 22-1/2" |
Height | 1/8" |
Depth | 14" |
Overall WxDxH | 12 in x 24 in x 1/4 in |
Details
Item | Slatwall Merchandiser Shelf |
Material | Steel |
Finish | Semi Gloss |
Retail Display Type | Component |
Color | White |
Load Capacity | 10 lb |
For Use With | Gondolas, Stallwall Panels, Towers |
Shelf Capacity | 40 lb. |
Thickness | 1/8" |
Description
Slatwall Merchandiser Shelf, Steel, Semi Gloss, White, Overall Depth 24 in, Overall Height 1/4 in, Overall Width 12 in, Load Capacity 10 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (096541U1/4F)
- BASCO Tight Head 5 Gallon Rectangular Plastic (TH5S-2VB-N)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x36in, LdCap 800lb (3636C)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- Econoco Slatwall Retail Displays